For detailed information, other images and documents, please select individual articles from the following table.
Food-safe lubricating grease W-A 278
White lubricating grease for use in the food industry.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely durable
- Stable at high pressures and loads
- Excellent bonding
Resistant to oxidation and corrosion
- Resistant to cold and hot water
- Protects materials well
Excellent water resistance
- Great durability in extreme situations
Anti-wear properties and EP additives
- Highly friction resistant
White
- For lubrication points where cleaning is an important factor.
- The colour visually identifies the lubrication points
- Free from silicone, resins and acids
Can be used in food handling or storage areas. NSF H1 approval for accidental contact with food products.
NSF H1 registered (No.: 137038), as per H1 requirements.
NSF = National Science Foundation (USA) Internationally recognised organisation for the supervision and registration of products used in the food industry.
Especially suitable for lubricating bearings, chains, bearings, crown gears, guides and small gears that work at medium/high speeds in the food industry, such as beverage companies, pharmaceutical companies, the baking industry, meat factories, the canning industry, the dairy industry, industrial kitchens, the cork industry.
First clean and degrease the area to be lubricated and apply using a brush, spatula, manual pump, pneumatic pump or battery pump.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!